
- Proportional Valve
- D10 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
Pressure [Max] | 5000 psi |
Operation | Solenoid/Pilot Operated |
Model No. | KDG5V-10-2C550N-X-T-H-M-U-H1-11 |
NFPA Size | D10 |
Rated Flow | 145 gal/min |
Manual Override | Water-Resistant Override |
Electrical Connection | DIN 43650 |
Pilot/Drain | Internal Pilot/Internal Drain |
Series | KDG5V10 |
Voltage & Frequency | 24 VDC |
Mounting | Subplate Mounted |
Solenoid | Double |
Weight | 0.0 LB |
