
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Indicator Lights | No |
Reducer Module | No |
Mounting | Subplate/Manifold Mount |
AC/DC | DC |
Manual Override | Plain Override |
Pressure [Max] | 5000 psi |
No. of Stages | Single Stage |
NFPA Size | D05 |
Model No. | DG4V4-018C-M-KUP6-D2-H5-10 |
Operation | Solenoid Operated |
Temperature Range [Min] | -4 °F |
Watt Rating | 30 W |
Temperature Range [Max] | 158 °F |
Coil Type | Flying Leads External to Coil W/ Deutsch Connector |
Body Material | Gray Iron |
Function | Spring Centered |
Rated Flow [Max] | 10 gal/min |
Performance | Standard Performance |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Tank Port Rating | 1450 |
Leakage | Standard Performance |
Voltage & Frequency | 24 VDC |
Spool Spring Arrangement Code | C |
Compatible Fluids | Petroleum Oil |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Weight | 0.0 LB |
