
- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Fluid Cleanliness | 17/15/12 micron |
Feedback Sensor | No |
Pressure Drop at Rated Flow | 145 |
Operation | Solenoid Operated |
Seal Material | Fluorocarbon |
Mounting | Subplate Mounted |
Temperature Range [Max] | 179.6 °F |
Solenoid | Double |
NFPA Size | D03 |
Spring Arrangement | C |
Valve Performance | Standard Performance |
Control Type | Directional |
Build Type | Spring Centered |
Voltage & Frequency | 24 VDC |
Series | KDG4V3S |
Model No. | KDG4V-3S-33C08A-M-KUP1-H5-60-EN692 |
Spool Type | Reduced A & B Ports Pressure at Null |
Temperature Range [Min] | -4 °F |
Tank Port Rating | 3000 |
Pressure [Max] | 5000 psi |
Electrical Connection | DIN 43650 |
Manual Override | Plain Override |
Rated Flow | 0.8 gal/min |
Body Material | Cast Iron |
Weight | 0.0 LB |
