
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Actuator Type | Solenoid |
Response Time | 20 to 40 ms |
Operation | Solenoid Operated |
Spool Spring Arrangement Code | C |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Pressure [Max] | 10000 psi |
Actuation Identification | Solenoid A, Solenoid B |
Mounting | Subplate/Manifold Mount |
Manual Override | Plain Override |
Temperature Range [Max] | 122 °F |
Temperature Range [Min] | 68 °F |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
NFPA Size | D05 |
Model No. | F15-DG4S4-012C-U-D-60 |
Coil Type | ISO 4400 |
Rated Flow [Max] | 24 gal/min |
No. of Stages | Single Stage |
Leakage | Standard Performance |
AC/DC | AC |
Function | Spring Centered |
Body Material | Gray Iron |
Weight | 0.0 LB |
