
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- No Spring Detented Function
Pressure [Max] | 4500 psi |
Temperature Range [Max] | 122 °F |
No. of Stages | Single Stage |
Body Material | Gray Iron |
Compatible Fluids | Phosphate Ester Fluids |
Function | No Spring Detented |
Leakage | Standard Performance |
Model No. | F3-DG4V4-01-2N-VM-PA5WL-B5-10 |
Actuator Type | Solenoid |
Temperature Range [Min] | 68 °F |
Actuation Identification | Solenoid A, Solenoid B |
Mounting | Subplate/Manifold Mount |
Performance | Standard Performance |
Rated Flow [Max] | 30 gal/min |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Operation | Solenoid Operated |
Seal Material | Viton |
Manual Override | Plain Override |
Indicator Lights | Yes |
AC/DC | AC |
NFPA Size | D05 |
Fluid Cleanliness | 19/17/14 micron |
Tank Port Rating | 1740 |
Weight | 0.0 LB |
