
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
Operation | Solenoid Operated |
Model No. | DG4V4-01-2C-VM-WL-B5-10 |
NFPA Size | D05 |
Seal Material | Buna-N |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Function | Spring Centered, Double End |
Coil Type | 1/2 in NPT Thread Wiring Housing |
AC/DC | AC |
Electrical Connection | Wired Terminal Block |
Weight | 0.0 LB |
