
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Reducer Module | No |
Pressure [Max] | 5000 psi |
Coil Type | ISO 4400 (Din 43650) Connector |
AC/DC | DC |
NFPA Size | D08 |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Performance | Standard Performance |
Spool Spring Arrangement Code | C |
Voltage & Frequency | 28 VDC |
Mounting | Subplate/Manifold Mount |
Seal Material | Buna-N |
Compatible Fluids | Petroleum Oil |
Function | Spring Centered |
Body Material | Gray Iron |
Indicator Lights | No |
Watt Rating | 30 W |
Manual Override | Plain Override |
No. of Stages | Two Stage |
Operation | Pilot Operated |
Leakage | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Rated Flow [Max] | 175 gal/min |
Model No. | DG5V-8-S-2C-M-U-D7-DS-10 |
Weight | 0.0 LB |
