
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- No Spring Detented Function
Indicator Lights | No |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 4500 psi |
Temperature Range [Min] | 68 °F |
AC/DC | AC |
Seal Material | Buna-N |
Manual Override | Plain Override |
Rated Flow [Max] | 30 gal/min |
Leakage | Standard Performance |
Temperature Range [Max] | 122 °F |
Model No. | DG4V4-01-2N-M-U-D5-10 |
Mounting | Subplate/Manifold Mount |
Operation | Solenoid Operated |
Tank Port Rating | 1740 |
Actuation Identification | Solenoid A, Solenoid B |
Function | No Spring Detented |
Actuator Type | Solenoid |
No. of Stages | Single Stage |
Coil Type | ISO 4400 |
NFPA Size | D05 |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Body Material | Gray Iron |
Performance | Standard Performance |
Weight | 0.0 LB |
