
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
Spool Spring Arrangement Code | C |
Response Time | 28 to 45 ms |
NFPA Size | D03 |
Rated Flow [Max] | 20 gal/min |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Operation | Solenoid Operated |
Model No. | DG4V-3-8C-VM-FW-G7-61-EN21 |
Watt Rating | 30 W |
Leakage | Standard Performance |
Compatible Fluids | Petroleum Oil |
Manual Override | Plain Override |
Mounting | Subplate/Manifold Mount |
Voltage & Frequency | 12 VDC |
Function | Spring Centered |
Seal Material | Buna-N |
Reducer Module | No |
Actuation Identification | Solenoid A, Solenoid B |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Min] | -4 °F |
Pressure [Max] | 5000 psi |
Actuator Type | Solenoid |
No. of Stages | Single Stage |
AC/DC | DC |
Tank Port Rating | 3046 |
Temperature Range [Max] | 158 °F |
Performance | High Performance |
Body Material | Gray Iron |
Weight | 0.0 LB |
