
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
Watt Rating | 30 W |
Model No. | DG4V4-01-2C-M-PA5WL-H5-10 |
Seal Material | Buna-N |
AC/DC | DC |
Electrical Connection | Five Pin Connector W/ Terminal Box |
Function | Spring Centered, Double End |
Operation | Solenoid Operated |
NFPA Size | D05 |
Voltage & Frequency | 24 VDC |
Weight | 0.0 LB |
