
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D10 NFPA Size
- Spring Centered Function
Coil Type | 1/2 in NPT Thread Wiring Housing |
Temperature Range [Min] | -0.4 °F |
Leakage | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Operation | Solenoid Operated |
Pilot/Drain | Internal Drain |
NFPA Size | D10 |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Function | Spring Centered |
Temperature Range [Max] | 150.8 °F |
Actuation Identification | Solenoid A, Solenoid B |
Actuator Type | Solenoid |
No. of Stages | Two Stage |
Rated Flow [Max] | 175 gal/min |
Manual Override | Plain Override |
AC/DC | AC |
Body Material | Ductile Iron |
Pressure [Max] | 5000 psi |
Spool Spring Arrangement Code | C |
Indicator Lights | Yes |
Compatible Fluids | Water Base Fluids |
Model No. | F6-DG5V-10-H-3C-T-M-FWL-B-10-EN519 |
Seal Material | Buna-N |
Mounting | Subplate/Manifold Mount |
Weight | 0.0 LB |
