
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Rated Flow [Max] | 175 gal/min |
Mounting | Subplate/Manifold Mount |
Fluid Cleanliness | 19/17/14 micron |
Compatible Fluids | Petroleum Oil |
Leakage | Standard Performance |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Temperature Range [Min] | -40 °F |
Model No. | DG5V-8-S-6C-1-T-M-FTWL-B-10 |
Function | Spring Centered |
Body Material | Ductile Iron |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Actuator Type | Solenoid |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
AC/DC | AC |
Operation | Pilot Operated |
Seal Material | Buna-N |
No. of Stages | Two Stage |
NFPA Size | D08 |
Electrical Connection | Wired Terminal Block |
Performance | Standard Performance |
Reducer Module | No |
Indicator Lights | Yes |
Actuation Identification | Solenoid A, Solenoid B |
Pilot/Drain | External Pilot/Internal Drain |
Spool Spring Arrangement Code | C |
Pressure [Max] | 5000 psi |
Temperature Range [Max] | 230 °F |
Manual Override | Plain Override |
Weight | 1.0 LB |
