
- Pressure Relief Valve
- Pressure Relief Valve Type
- 6 mm Port Size
- 125 to 1000 psi Pressure Adjustment Range
- 60 gal/min Maximum Flow
Adjustment Type | Knob |
Model No. | CT5-060A-B-M-U-B6-110 |
Spring Arrangement | A |
Tank Port Rating | 2300 |
Body Material | Cast Iron |
No. of Stages | Two Stage |
Performance | Standard Performance |
Port Size | 6 mm |
Adjustment | Yes |
Valve Mount Type | NPTF Thread |
Seal Material | Buna-N |
Pressure Adjustment Range (psi) | 125 to 1,000 |
Flow [Max] | 60 gal/min |
Actuation Option | Solenoid |
Pressure [Max] | 3000 psi |
Fluid Cleanliness | 19/17/14 micron |
Valve Type | Pressure Relief |
Manual Override | Yes |
Weight | 12.24 LB |
