
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Offset Function
Body Material | Ductile Iron |
Function | Spring Offset |
Temperature Range [Max] | 230 °F |
Performance | High Performance |
Watt Rating | 30 W |
AC/DC | DC |
Operation | Pilot Operated |
Voltage & Frequency | 24 VDC |
NFPA Size | D08 |
Actuation Identification | Solenoid B |
Spool Spring Arrangement Code | A |
No. of Stages | Two Stage |
Mounting | Subplate/Manifold Mount |
Reducer Module | No |
Gauge Port Thread Type | G 1/4, BSP Thread |
Pressure [Max] | 5000 psi |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Leakage | High Performance |
Coil Type | ISO 4400 (Din 43650) Connector |
Compatible Fluids | Petroleum Oil |
Model No. | DG5V-8-H-B-35A-Z-PPA-E-VM-U-H-10-EN600 |
Actuator Type | Solenoid |
Pilot/Drain | External Pilot/External Drain |
Rated Flow [Max] | 175 gal/min |
Temperature Range [Min] | -40 °F |
Weight | 30.0 LB |
