
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset, Left Hand Build Function
Function | Spring Offset, Left Hand Build |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Rated Flow [Max] | 20 gal/min |
AC/DC | DC |
Operation | Solenoid Operated |
NFPA Size | D03 |
Model No. | DG4V 3 2AL M FPBWL H7 60 |
Actuation Identification | Solenoid A |
Indicator Lights | Yes |
Tank Port Rating | 3046 |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 158 °F |
Body Material | Gray Iron |
Watt Rating | 30 W |
Leakage | Standard Performance |
Manual Override | Plain Override |
No. of Stages | Single Stage |
Performance | High Performance |
Pressure [Max] | 5000 psi |
Compatible Fluids | Petroleum Oil |
Spool Spring Arrangement Code | A |
Voltage & Frequency | 24 VDC |
Reducer Module | No |
Mounting | Subplate/Manifold Mount |
Electrical Connection | Instaplug Male & Female Receptacle |
Response Time | 28 to 45 ms |
Actuator Type | Solenoid |
Weight | 0.0 LB |
