
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D10 NFPA Size
- Spring Centered Function
Actuation Identification | Solenoid A, Solenoid B |
Body Material | Ductile Iron |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
No. of Stages | Two Stage |
Temperature Range [Min] | -0.4 °F |
NFPA Size | D10 |
Leakage | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
AC/DC | AC |
Mounting | Subplate/Manifold Mount |
Operation | Solenoid Operated |
Function | Spring Centered |
Pressure [Max] | 5000 psi |
Spool Spring Arrangement Code | C |
Indicator Lights | Yes |
Temperature Range [Max] | 150.8 °F |
Pilot/Drain | Internal Drain |
Seal Material | Buna-N |
Actuator Type | Solenoid |
Manual Override | Plain Override |
Compatible Fluids | Petroleum Oil |
Model No. | DG5V-10-W-2C-2-T-M-PA5WL-B-10 |
Rated Flow [Max] | 175 gal/min |
Weight | 0.0 LB |
