
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Operation | Pilot Operated |
Function | Spring Centered |
Model No. | F3-DG5V-8-H-2C-T-M-U-H-10 |
Seal Material | Viton |
Pilot/Drain | External Pilot/Internal Drain |
NFPA Size | D08 |
Weight | 32.66 LB |
