
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Operation | Solenoid Operated |
Mounting | Subplate/Manifold Mount |
Body Material | Ductile Iron |
Fluid Cleanliness | 19/17/14 micron |
Rated Flow [Max] | 30 gal/min |
Actuation Identification | Solenoid A, Solenoid B |
Function | Spring Centered |
Model No. | DG5V-5-6C-T-M-FPM4WL-D7-H7-10-EN575 |
Spool Spring Arrangement Code | C |
Actuator Type | Solenoid |
NFPA Size | D05 |
Seal Material | Buna-N |
Pressure [Max] | 5000 psi |
Weight | 5.132 LB |
