
- Pressure Unloading Valve
- Unloading Valve Type
- 10 mm Port Size
- 130 to 1000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Performance | Standard Performance |
Tank Port Rating | 1450 |
Adjustment | Yes |
Valve Type | Unloading Valve |
Flow [Max] | 150 gal/min |
Pressure Adjustment Range (psi) | 130 to 1,000 |
Port Size | 10 mm |
Adjustment Type | Screw |
Pressure [Max] | 3000 psi |
Body Material | Cast Iron |
Drain | Internal Drain |
No. of Stages | Two Stage |
Seal Material | Buna-N |
Model No. | UPF2S-C-10-A-W-3S-M-U-B5-20-EN508 |
Fluid Cleanliness | 19/17/14 micron |
Valve Mount Type | Pump Flange Mounting |
Actuation Option | Solenoid |
Weight | 0.0 LB |
