
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Temperature Range [Max] | 122 °F |
No. of Stages | Single Stage |
Model No. | DG4V4-012C-M-U-D7-DS-5-10 |
Actuation Identification | Solenoid A, Solenoid B |
Actuator Type | Solenoid |
Temperature Range [Min] | 68 °F |
Manual Override | Plain Override |
Leakage | Standard Performance |
Mounting | Subplate/Manifold Mount |
Spool Spring Arrangement Code | C |
Coil Type | ISO 4400 |
Pressure [Max] | 4500 psi |
Rated Flow [Max] | 30 gal/min |
Indicator Lights | No |
NFPA Size | D05 |
Performance | Standard Performance |
Tank Port Rating | 1740 |
Function | Spring Centered |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Fluid Cleanliness | 19/17/14 micron |
Body Material | Gray Iron |
Weight | 0.0 LB |
