
- Solenoid Actuated Valve
- Pilot Operated Operation
- D10 NFPA Size
- Spring Centered Function
Model No. | DG5V-10-H-3C-1-T-M-U-H-10 |
Function | Spring Centered |
NFPA Size | D10 |
Pilot/Drain | External Pilot/Internal Drain |
Operation | Pilot Operated |
Seal Material | Buna-N |
Weight | 0.0 LB |
