
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 125 to 1450 psi Pressure Adjustment Range
- Screw W/ Locknut Adjustment Type
Performance | Standard Performance |
Pressure Adjustment Range (psi) | 125 to 1,450 |
Adjustment | Yes |
Temperature Range [Max] | 32 °F |
No. of Stages | Single Stage |
Valve Type | Pressure Reducing Valve |
Actuation Option | Proportional |
Fluid Cleanliness | 17/15/12 micron |
Gauge Port Thread Type | SAE |
Interface | D05 |
Pressure [Max] | 4500 psi |
Leakage | 196.645 cc/min |
Seal Material | Fluorocarbon |
Switch Connector | No |
Adjustment Type | Screw w/ Locknut |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Model No. | DGMX2-5N-PA-BW-S-30 |
Body Material | Cast Iron |
Valve Mount Type | Subplate/Manifold Mounted |
Temperature Range [Min] | 176 °F |
Weight | 7.7 LB |
