
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Operation | Solenoid Operated |
Body Material | Gray Iron |
Pressure [Max] | 3000 psi |
Function | Spring Centered |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Fluid Cleanliness | 19/17/14 micron |
Leakage | Standard Performance |
Model No. | DG5S4-02-3C-T-M-U-H7-30 |
Reducer Module | No |
Spool Spring Arrangement Code | C |
Indicator Lights | No |
AC/DC | DC |
No. of Stages | Two Stage |
NFPA Size | D05 |
Tank Port Rating | 3046 |
Coil Type | ISO 4400 (Din 43650) Connector |
Voltage & Frequency | 24 VDC |
Mounting | Subplate/Manifold Mount |
Weight | 0.0 LB |
