
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
Reducer Module | No |
Body Material | Gray Iron |
Actuation Identification | Solenoid B |
Model No. | DG5S4-02-7B-T-M-U-H7-30 |
Mounting | Subplate/Manifold Mount |
Leakage | Standard Performance |
Voltage & Frequency | 24 VDC |
Tank Port Rating | 3046 |
Pressure [Max] | 3000 psi |
Fluid Cleanliness | 19/17/14 micron |
Operation | Solenoid Operated |
Actuator Type | Solenoid |
Spool Center Condition | A Port End |
Coil Type | ISO 4400 (Din 43650) Connector |
Indicator Lights | No |
No. of Stages | Two Stage |
Spool Spring Arrangement Code | B |
AC/DC | DC |
NFPA Size | D05 |
Weight | 0.0 LB |
