
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
NFPA Size | D08 |
Model No. | DG5V-8-H-6C-T-M-U-D-10 |
Operation | Pilot Operated |
Seal Material | Buna-N |
Function | Spring Centered |
Pilot/Drain | External Pilot/Internal Drain |
Weight | 0.0 LB |
