
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- No Spring Detented Function
Function | No Spring Detented |
Coil Type | 1/2 in NPT Thread Wiring Housing |
Manual Override | Plain Override |
Tank Port Rating | 1450 |
NFPA Size | D05 |
Temperature Range [Max] | 150.8 °F |
Model No. | DG5S4-02-2N-M-FPBWL-B5-20 |
Temperature Range [Min] | -0.4 °F |
Pressure [Max] | 3000 psi |
Mounting | Subplate/Manifold Mount |
No. of Stages | Two Stage |
Actuator Type | Solenoid |
Electrical Connection | Instaplug Male Receptacle |
Rated Flow [Max] | 30 gal/min |
Body Material | Gray Iron |
Fluid Cleanliness | 19/17/14 micron |
Indicator Lights | Yes |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Leakage | Standard Performance |
Pilot/Drain | External Drain |
Actuation Identification | Solenoid A, Solenoid B |
Weight | 0.0 LB |
