
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered, Double End Function
Compatible Fluids | Petroleum Oil |
Reducer Module | No |
Temperature Range [Max] | 158 °F |
Electrical Connection | Wired Terminal Block |
Mounting | Subplate/Manifold Mount |
Actuation Identification | Solenoid A, Solenoid B |
Function | Spring Centered, Double End |
Rated Flow [Max] | 10 gal/min |
Model No. | DG4V-3S-6C207-M-FTWL-GH5-60 |
Leakage | Standard Performance |
Tank Port Rating | 1450 |
Performance | Standard Performance |
No. of Stages | Single Stage |
Temperature Range [Min] | -4 °F |
Pressure [Max] | 5000 psi |
Body Material | Gray Iron |
Fluid Cleanliness | 19/17/14 micron |
Actuator Type | Solenoid |
NFPA Size | D03 |
Manual Override | Plain Override |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Spool Spring Arrangement Code | C |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Indicator Lights | Yes |
Weight | 0.0 LB |
