
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
Spool Spring Arrangement Code | A |
Pressure [Max] | 10000 psi |
Compatible Fluids | Petroleum Oil |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Single Stage |
Mounting | Subplate/Manifold Mount |
Actuation Identification | Solenoid B |
Function | Spring Offset |
NFPA Size | D05 |
Actuator Type | Solenoid |
Model No. | DG4S4-012A-U-DN-60 |
Coil Type | ISO 4400 |
Seal Material | Buna-N |
Body Material | Gray Iron |
Leakage | Standard Performance |
Rated Flow [Max] | 24 gal/min |
Performance | Standard Performance |
Manual Override | Plain Override |
Temperature Range [Min] | 68 °F |
Operation | Solenoid Operated |
Temperature Range [Max] | 122 °F |
Weight | 0.0 LB |
