
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Function | Spring Centered |
Pilot/Drain | External Pilot/Internal Drain |
Operation | Solenoid Operated |
Model No. | F3-DG5S4-02-6C-T-M-X2-H4-20 |
Temperature Range [Min] | -0.4 °F |
Indicator Lights | No |
Seal Material | Viton |
No. of Stages | Two Stage |
NFPA Size | D05 |
Pressure [Max] | 3000 psi |
Mounting | Subplate/Manifold Mount |
Leakage | Standard Performance |
Temperature Range [Max] | 150.8 °F |
Rated Flow [Max] | 30 gal/min |
Manual Override | Plain Override |
Actuation Identification | Solenoid A, Solenoid B |
Coil Type | Special Protection Solenoid to CSA/UL Approval |
Body Material | Gray Iron |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | C |
Compatible Fluids | Phosphate Ester Fluids |
Actuator Type | Solenoid |
Weight | 1.0 LB |
