
- Cartridge Valve Cover
- CVCS Series
- Normally Closed Function
- 50 mm Port Size
- SAE Port Type
Model No. | CVCS-50-N-B29-10-X20 |
Spool Position Sensor | No |
Valvistor | No |
Seal Material | Buna-N |
Series | CVCS |
Leakage | Standard |
Function | Normally Closed |
Port Size | 50 mm |
Flow [Max] | 600 gal/min |
Zero Leak | No |
Insert Type | Reducing - Normally Closed |
Cover Function | Reducer |
Adjustment | Yes |
Insert Ratio | 1:1 |
Body Material | Cast Bars |
Port Type | SAE |
Temperature Range [Min] | -4 °F |
Fluid Cleanliness | 18/16/13 micron |
Pressure Rating | 5000 psi |
Temperature Range [Max] | 158 °F |
Compatible Fluids | Petroleum Oil |
Weight | 0.0 LB |
