
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Seal Material | Viton |
No. of Stages | Two Stage |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | C |
AC/DC | AC |
Watt Rating | 30 W |
Model No. | F3-DG5S4-02-6C-T-M-X2-ER4-20 |
Tank Port Rating | 1015 |
Function | Spring Centered |
Reducer Module | No |
Coil Type | Special Protection Solenoid to CSA/UL Approval |
Indicator Lights | No |
NFPA Size | D05 |
Pilot/Drain | External Pilot/Internal Drain |
Compatible Fluids | Phosphate Ester Fluids |
Mounting | Subplate/Manifold Mount |
Voltage & Frequency | 120 VAC - 60 Hz |
Body Material | Gray Iron |
Leakage | Standard Performance |
Operation | Solenoid Operated |
Weight | 0.0 LB |
