
- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
NFPA Size | D03 |
Rated Flow | 4.75 gal/min |
Voltage & Frequency | 24 VDC |
Fluid Cleanliness | 15/13/11 micron |
Valve Performance | Standard Performance |
Operation | Solenoid Operated |
Build Type | Spring Centered |
Control Type | Directional |
Model No. | KDG4V-3S-2C19N-M-KUP1-H5-60 |
Series | KDG4V3S |
Body Material | Gray Iron |
Spool Type | Closed Center |
Spring Arrangement | C |
Pressure [Max] | 5000 psi |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 179.6 °F |
Pressure Drop at Rated Flow | 145 |
Electrical Connection | Flying Lead Box |
Mounting | Subplate Mounted |
Weight | 4.9 LB |
