
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Leakage | High Performance |
Fluid Cleanliness | 19/17/14 micron |
Operation | Pilot Operated |
No. of Stages | Two Stage |
Temperature Range [Max] | 230 °F |
Actuator Type | Solenoid |
Pilot/Drain | External Pilot/Internal Drain |
Temperature Range [Min] | -40 °F |
Rated Flow [Max] | 175 gal/min |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Seal Material | Buna-N |
Spool Spring Arrangement Code | C |
Body Material | Ductile Iron |
Manual Override | Plain Override |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Reducer Module | No |
Mounting | Subplate/Manifold Mount |
AC/DC | AC |
NFPA Size | D08 |
Performance | High Performance |
Compatible Fluids | Petroleum Oil |
Model No. | DG5V-8-H-4C-E-VM-FW-B-10 |
Actuation Identification | Solenoid A, Solenoid B |
Function | Spring Centered |
Pressure [Max] | 5000 psi |
Weight | 1.0 LB |
