
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Offset Function
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pressure [Max] | 5000 psi |
Function | Spring Offset |
Coil Type | ISO 4400 (Din 43650) Connector |
Body Material | Ductile Iron |
Actuation Identification | Solenoid B |
Operation | Pilot Operated |
Mounting | Subplate/Manifold Mount |
Leakage | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
AC/DC | AC |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
No. of Stages | Two Stage |
Spool Spring Arrangement Code | A |
Compatible Fluids | Petroleum Oil |
Model No. | DG5V-8-S-2A-2-M-U-B-10 |
Reducer Module | No |
Pilot/Drain | Internal Pilot/External Drain |
NFPA Size | D08 |
Rated Flow [Max] | 175 gal/min |
Temperature Range [Min] | -40 °F |
Manual Override | Plain Override |
Performance | Standard Performance |
Actuator Type | Solenoid |
Seal Material | Buna-N |
Temperature Range [Max] | 230 °F |
Weight | 1.0 LB |
