
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
Model No. | DG4V-3-2AL208-M-U-HH7-60 |
Seal Material | Water Glycol |
NFPA Size | D03 |
Coil Type | ISO 4400 (Din 43650) Connector |
Operation | Solenoid Operated |
Manual Override | Plain Override |
Indicator Lights | No |
Weight | 0.0 LB |
