
- Pressure Relief Valve
- Pressure Relief Valve Type
- 10 mm Port Size
- 1500 to 3000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
Manual Override | Yes |
Actuation Option | Solenoid |
Valve Type | Pressure Relief |
Model No. | CT5-100A-F-M-FPA5WL-B5-100 |
Valve Mount Type | NPTF Thread |
Port Size | 10 mm |
Flow [Max] | 113.5 gal/min |
No. of Stages | Two Stage |
Performance | Standard Performance |
Spring Arrangement | A |
Tank Port Rating | 1450 |
Adjustment | Yes |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Pressure Adjustment Range (psi) | 1,500 to 3,000 |
Body Material | Cast Iron |
Adjustment Type | Knob |
Pressure [Max] | 3000 psi |
Weight | 0.0 LB |
