
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Mechanical Options Code | None |
Overrides | Plain Override Solenoid Ends |
Function | 3-Position Spring Centered |
Solenoid Indicator Lights Code | L |
Spool Spring Arrangement Code | C |
Electrical Connector Code | T |
Spool Indicator Switch Code | None |
Model No. | DG5V-8-H-2C-1-T-M-FTWL-B-10 |
Manual Override | Plain Override |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Tank Port Rating | 5000 |
Electrical Connection | Wired Terminal Block |
Mechanical Options | Adjust Stroke on Both Ends |
Pressure Port Check Valve Code | None |
Rated Flow [Max] | 185 gal/min |
Electrical Options | None |
NFPA Size | D08 |
Solenoid | Double |
Response Type Code | None |
Pressure Port Check Valve Pressure | N/A |
Spool Control Modification Code | 1 |
Housing Code | W |
Response Type | Standard Response |
Design No. | 10 |
Manual Override Option Code | None |
Port Restrictor Plug Code | None |
Spool Code | 2 |
Seal Material | Buna-N |
Actuator Type | Solenoid |
Pilot Pressure Code | None |
Pilot/Drain | External Pilot/Internal Drain |
Coil Type Code | F |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Crossover | All Ports Blocked |
Solenoid Energization Code | None |
Electrical Options Code | None |
Pilot Valve Type | CETOP 3, High Performance |
Operation | Pilot Operated |
Port T Pressure Rating | 5000 psi |
Gauge Ports Code | None |
Gauge Port | SAE-4 |
Surge Suppressor/Damper Code | None |
Surge Suppressor/Damper | None |
Pilot Valve Type Code | H |
EN Code | None |
Valve Type | Standard-Duty |
Pressure [Max] | 5000 psi |
Reducer Module Code | None |
Port Restrictor Plugs | None |
Reducer Module | N/A |
Center Position | All Ports Blocked |
Indicator Lights | Yes |
Pilot Drain Code | T |
AC/DC | AC |
Coil Rating Code | B |
Weight | 35.0 LB |
