
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Spool Indicator Switch Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Spool Control Modification Code | 2 |
Actuator Type | Solenoid |
Port T Pressure Rating | 5000 psi |
Response Type | Standard Response |
Mounting | Subplate/Manifold Mount |
Electrical Options | None |
Pilot Valve Type | CETOP 3, High Performance |
Model No. | DG5V-8-H-6C-2-T-M-FW-B-10 |
Reducer Module | No |
Pressure Port Check Valve Code | None |
Manual Override Option Code | None |
Reducer Module Code | None |
Compatible Fluids | Petroleum Oil |
Solenoid Energization Code | None |
NFPA Size | D08 |
Electrical Connection | No Connector |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Overrides | Plain Override Solenoid Ends |
Coil Type Code | F |
Center Position | P Blocked, A & B to T |
Housing Code | W |
AC/DC | AC |
Solenoid Indicator Lights Code | None |
Temperature Range [Min] | -40 °F |
Leakage | High Performance |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Function | 3-Position Spring Centered |
No. of Stages | Two Stage |
Port Restrictor Plugs | None |
Pilot Valve Type Code | H |
Port Restrictor Plug Code | None |
Design No. | 10 |
Surge Suppressor/Damper Code | None |
Pressure Port Check Valve Pressure | N/A |
Electrical Options Code | None |
Tank Port Rating | 5000 |
Mechanical Options | Adjust Pilot Chokes on Both Ends |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pilot Drain Code | T |
Solenoid | Double |
Body Material | Ductile Iron |
Spool Code | 6 |
Response Type Code | None |
Pilot/Drain | Internal Pilot/Internal Drain |
Surge Suppressor/Damper | None |
EN Code | None |
Temperature Range [Max] | 230 °F |
Operation | Pilot Operated |
Valve Type | Standard-Duty |
Fluid Cleanliness | 19/17/14 micron |
Electrical Connector Code | None |
Crossover | P Blocked, A or B to T |
Pressure [Max] | 5000 psi |
Mechanical Options Code | None |
Coil Rating Code | B |
Rated Flow [Max] | 175 gal/min |
Manual Override | Plain Override |
Gauge Ports Code | None |
Indicator Lights | No |
Spool Spring Arrangement Code | C |
Pilot Pressure Code | None |
Seal Material | Buna-N |
Gauge Port | SAE-4 |
Performance | High Performance |
Weight | 35.0 LB |
