
- Pressure Unloading Valve
- Unloading Valve Type
- 6 mm Port Size
- 130 to 3600 psi Pressure Adjustment Range
- 25 gal/min Maximum Flow
Drain | Internal Drain |
Valve Mount Type | Pump Flange Mounting |
Pressure [Max] | 3000 psi |
Port Size | 6 mm |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Actuation Option | Proportional |
No. of Stages | Two Stage |
Seal Material | Buna-N |
Valve Type | Unloading Valve |
Adjustment Type | Screw |
Flow [Max] | 25 gal/min |
Model No. | UPF1S-06-F-W-P-20 |
Pressure Adjustment Range (psi) | 130 to 3,600 |
Adjustment | Yes |
Body Material | Cast Iron |
Weight | 0.0 LB |
