
- Pressure Relief Valve
- Pressure Relief Valve Type
- 10 mm Port Size
- 145 to 4000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Tank Port Rating | 1450 |
Fluid Cleanliness | 19/17/14 micron |
Adjustment | Yes |
Seal Material | Buna-N |
Model No. | CPF2S-10-G-W-1-3S-M-U-B5-20 |
No. of Stages | Two Stage |
Drain | External Drain |
Pressure [Max] | 3000 psi |
Valve Mount Type | Pump Flange Mounting |
Body Material | Cast Iron |
Pressure Adjustment Range (psi) | 145 to 4,000 |
Port Size | 10 mm |
Port Type | SAE |
Actuation Option | Solenoid |
Valve Type | Pressure Relief |
Adjustment Type | Screw |
Flow [Max] | 150 gal/min |
Performance | High Performance |
Weight | 0.0 LB |
