
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Indicator Lights | No |
Valve Type | Standard-Duty |
No. of Stages | Two Stage |
Solenoid | Double |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Center Position | P & A Blocked, B to T |
Seal Material | Buna-N |
Port Restrictor Plugs | None |
EN Code | None |
Manual Override | Plain Override |
Mechanical Options | None |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Spool Indicator Switch Code | None |
Spool Spring Arrangement Code | C |
Manual Override Option Code | None |
Reducer Module Code | None |
Mechanical Options Code | None |
Compatible Fluids | Petroleum Oil |
Housing Code | None |
Surge Suppressor/Damper | None |
Solenoid Indicator Lights Code | None |
Actuation Identification | Solenoid A, Solenoid B |
Solenoid Energization Code | None |
Rated Flow [Max] | 175 gal/min |
Pilot/Drain | Internal Pilot/External Drain |
Operation | Pilot Operated |
Overrides | Plain Override Solenoid Ends |
Model No. | DG5V-8-S-31C-M-U-B-10 |
Pilot Valve Type Code | S |
Pilot Valve Type | CETOP 3, Standard Performance |
Response Type | Standard Response |
Port T Pressure Rating | 5000 psi |
Tank Port Rating | 5000 |
Pilot Pressure Code | None |
Gauge Ports Code | None |
Electrical Connector Code | None |
Electrical Options Code | None |
Function | 3-Position Spring Centered |
Electrical Connection | No Connector |
Surge Suppressor/Damper Code | None |
Spool Control Modification Code | None |
Body Material | Ductile Iron |
Actuator Type | Solenoid |
Crossover | All Ports Blocked |
Mounting | Subplate/Manifold Mount |
Spool Code | 31 |
Port Restrictor Plug Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Temperature Range [Min] | -40 °F |
Design No. | 10 |
Coil Type Code | U |
Temperature Range [Max] | 230 °F |
Gauge Port | SAE-4 |
Reducer Module | No |
Pressure Port Check Valve Pressure | N/A |
Response Type Code | None |
Coil Rating Code | B |
Pressure Port Check Valve Code | None |
Leakage | Standard Performance |
Pressure [Max] | 5000 psi |
AC/DC | AC |
Pilot Drain Code | None |
NFPA Size | D08 |
Electrical Options | None |
Weight | 35.0 LB |
