
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
Operation | Solenoid Operated |
Performance | Standard Performance |
Reducer Module | No |
Temperature Range [Max] | 158 °F |
Watt Rating | 30 W |
Indicator Lights | No |
Pressure [Max] | 5000 psi |
AC/DC | DC |
Spool Spring Arrangement Code | C |
Temperature Range [Min] | -4 °F |
Rated Flow [Max] | 10 gal/min |
Mounting | Subplate/Manifold Mount |
Actuation Identification | Solenoid A, Solenoid B |
NFPA Size | D03 |
Fluid Cleanliness | 19/17/14 micron |
Body Material | Gray Iron |
Seal Material | Buna-N |
No. of Stages | Single Stage |
Voltage & Frequency | 12 VDC |
Model No. | DG4V-3S-8C-VM-KUP6-G7-61-EN490 |
Response Time | 40 to 60 ms |
Compatible Fluids | Petroleum Oil |
Manual Override | Plain Override |
Leakage | Standard Performance |
Tank Port Rating | 1450 |
Actuator Type | Solenoid |
Function | Spring Centered |
Weight | 1.0 LB |
