
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
Spool Spring Arrangement Code | C |
Leakage | Standard Performance |
Seal Material | Viton |
Pressure [Max] | 4500 psi |
Body Material | Gray Iron |
AC/DC | AC |
Rated Flow [Max] | 30 gal/min |
Actuator Type | Solenoid |
Fluid Cleanliness | 19/17/14 micron |
Operation | Solenoid Operated |
Tank Port Rating | 1015 |
Mounting | Subplate/Manifold Mount |
Coil Type | Special Protection Solenoid to CSA/UL Approval |
NFPA Size | D05 |
Compatible Fluids | Phosphate Ester Fluids |
Temperature Range [Max] | 122 °F |
No. of Stages | Single Stage |
Performance | Standard Performance |
Temperature Range [Min] | 68 °F |
Function | Spring Centered, Double End |
Voltage & Frequency | 120 VAC - 60 Hz |
Actuation Identification | Solenoid A, Solenoid B |
Indicator Lights | No |
Manual Override | Plain Override |
Model No. | F3-DG4V4-01-6C-M-X2-ER4-10 |
Weight | 0.0 LB |
