
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered, Double End Function
Reducer Module | No |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Performance | Standard Performance |
Body Material | Gray Iron |
Temperature Range [Max] | 158 °F |
Fluid Cleanliness | 19/17/14 micron |
No. of Stages | Single Stage |
Rated Flow [Max] | 20 gal/min |
Function | Spring Centered, Double End |
Mounting | Subplate/Manifold Mount |
Voltage & Frequency | 24 VDC |
Compatible Fluids | Petroleum Oil |
AC/DC | DC |
Operation | Solenoid Operated |
Spool Spring Arrangement Code | C |
Leakage | Standard Performance |
Temperature Range [Min] | -4 °F |
Pressure [Max] | 5000 psi |
NFPA Size | D03 |
Model No. | DG4V-3-6C3-M-U-HH7-60 |
Seal Material | Buna-N |
Actuation Identification | Solenoid A, Solenoid B |
Actuator Type | Solenoid |
Watt Rating | 36 W |
Tank Port Rating | 3046 |
Coil Type | ISO 4400 (Din 43650) Connector |
Indicator Lights | No |
Manual Override | Plain Override |
Weight | 1.0 LB |
