
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Mechanical Options | None |
Spool Spring Arrangement Code | C |
Pilot/Drain | External Pilot/Internal Drain |
Gauge Ports Code | None |
Pressure [Max] | 5000 psi |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Surge Suppressor/Damper Code | None |
Response Type Code | X |
Seal Material | Buna-N |
Mechanical Options Code | None |
Manual Override | Plain Override |
Overrides | Plain Override Solenoid Ends |
Electrical Connector Code | T |
Port Restrictor Plugs | None |
Pilot Drain Code | None |
Port Restrictor Plug Code | None |
Manual Override Option Code | None |
Indicator Lights | Yes |
Actuator Type | Solenoid |
Coil Rating Code | B |
Solenoid Indicator Lights Code | L |
NFPA Size | D08 |
Port T Pressure Rating | 5000 psi |
Pilot Valve Type | CETOP 3, Standard Performance |
AC/DC | AC |
EN Code | None |
Pilot Valve Type Code | S |
Surge Suppressor/Damper | None |
Center Position | P Blocked, A & B to T |
Spool Indicator Switch Code | None |
Coil Type Code | F |
Reducer Module | N/A |
Function | 3-Position Spring Centered |
Spool Control Modification Code | None |
Tank Port Rating | 5000 |
Housing Code | W |
Crossover | P Blocked, A or B to T |
Gauge Port | SAE-4 |
Pressure Port Check Valve Pressure | N/A |
Operation | Pilot Operated |
Valve Type | Standard-Duty |
Rated Flow [Max] | 185 gal/min |
Reducer Module Code | None |
Design No. | 10 |
Electrical Options | None |
Spool Code | 6 |
Response Type | Fast Response |
Model No. | DG5V-8-S-6C-X-M-FTWL-B-10 |
Pressure Port Check Valve Code | None |
Electrical Connection | Wired Terminal Block |
Pilot Pressure Code | None |
Electrical Options Code | None |
Solenoid Energization Code | None |
Solenoid | Double |
Weight | 35.0 LB |
