
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Temperature Range [Min] | -40 °F |
NFPA Size | D08 |
Response Type | Standard Response |
Pilot Valve Type | CETOP 3, High Performance |
Spool Control Modification Code | None |
Tank Port Rating | 5000 |
Solenoid | Double |
Valve Type | Standard-Duty |
EN Code | None |
Port T Pressure Rating | 5000 psi |
Model No. | DG5V-8-H-33C-T-M-FTWL-B-10 |
Mechanical Options | None |
Pressure [Max] | 5000 psi |
Mounting | Subplate/Manifold Mount |
Electrical Options | None |
Electrical Options Code | None |
Response Type Code | None |
Leakage | High Performance |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Spool Indicator Switch Code | None |
Actuator Type | Solenoid |
Pilot Pressure Code | None |
Reducer Module Code | None |
Spool Spring Arrangement Code | C |
Rated Flow [Max] | 175 gal/min |
Solenoid Energization Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Seal Material | Buna-N |
Body Material | Ductile Iron |
Solenoid Indicator Lights Code | L |
Reducer Module | No |
Housing Code | W |
Spool Code | 33 |
Compatible Fluids | Petroleum Oil |
Manual Override | Plain Override |
Overrides | Plain Override Solenoid Ends |
Pressure Port Check Valve Code | None |
Function | 3-Position Spring Centered |
Performance | High Performance |
Actuation Identification | Solenoid A, Solenoid B |
No. of Stages | Two Stage |
Mechanical Options Code | None |
Coil Type Code | F |
Manual Override Option Code | None |
Port Restrictor Plugs | None |
Indicator Lights | Yes |
Electrical Connector Code | T |
Pilot Valve Type Code | H |
Crossover | P Blocked, A or B to T |
Electrical Connection | Wired Terminal Block |
Center Position | P Blocked, A & B to T |
Temperature Range [Max] | 230 °F |
Gauge Port | SAE-4 |
Port Restrictor Plug Code | None |
Fluid Cleanliness | 19/17/14 micron |
Surge Suppressor/Damper Code | None |
AC/DC | AC |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pilot Drain Code | T |
Surge Suppressor/Damper | None |
Pilot/Drain | Internal Pilot/Internal Drain |
Operation | Pilot Operated |
Design No. | 10 |
Gauge Ports Code | None |
Pressure Port Check Valve Pressure | N/A |
Coil Rating Code | B |
Weight | 35.0 LB |
