
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Performance | High Performance |
Seal Material | Buna-N |
Indicator Lights | No |
Electrical Options Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Pressure Port Check Valve Code | None |
No. of Stages | Two Stage |
Crossover | P Blocked, A or B to T |
Coil Rating Code | H |
Pilot Valve Type | CETOP 3, High Performance |
Pressure Port Check Valve Pressure | N/A |
Electrical Connection | No Connector |
Leakage | High Performance |
Housing Code | None |
Manual Override Option Code | None |
Reducer Module Code | None |
Pilot Drain Code | T |
Port Restrictor Plugs | None |
EN Code | None |
Electrical Connector Code | None |
Port Restrictor Plug Code | None |
Solenoid Energization Code | None |
Electrical Options | None |
NFPA Size | D08 |
Pilot/Drain | Internal Pilot/Internal Drain |
Gauge Port | SAE-4 |
Spool Code | 6 |
Pilot Pressure Code | None |
Mechanical Options Code | None |
Pressure [Max] | 5000 psi |
Voltage & Frequency | 24 VDC |
Fluid Cleanliness | 19/17/14 micron |
Reducer Module | No |
Coil Type Code | U |
Temperature Range [Min] | -40 °F |
Watt Rating | 30 W |
Mounting | Subplate/Manifold Mount |
Compatible Fluids | Petroleum Oil |
Design No. | 10 |
Actuation Identification | Solenoid A, Solenoid B |
Spool Control Modification Code | 1 |
Manual Override | Plain Override |
Solenoid | Double |
Solenoid Indicator Lights Code | None |
Spool Spring Arrangement Code | C |
Spool Indicator Switch Code | None |
Body Material | Ductile Iron |
Valve Type | Standard-Duty |
Response Type | Standard Response |
Center Position | P Blocked, A & B to T |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Overrides | Plain Override Solenoid Ends |
Response Type Code | None |
Temperature Range [Max] | 230 °F |
Port T Pressure Rating | 5000 psi |
Model No. | DG5V-8-H-6C-1-T-M-U-H-10 |
AC/DC | DC |
Tank Port Rating | 5000 |
Actuator Type | Solenoid |
Surge Suppressor/Damper | None |
Pilot Valve Type Code | H |
Gauge Ports Code | None |
Surge Suppressor/Damper Code | None |
Operation | Pilot Operated |
Function | 3-Position Spring Centered |
Mechanical Options | Adjust Stroke on Both Ends |
Rated Flow [Max] | 175 gal/min |
Weight | 35.0 LB |
