
- Pressure Relief Valve
- Pressure Relief Valve Type
- 10 mm Port Size
- 150 gal/min Maximum Flow
Flow [Max] | 150 gal/min |
Body Material | Cast Iron |
Model No. | F6-CPF2S-10-F-H-3-M-FWL-B6-P10-20-EN446 |
Adjustment Type | Knob w/o Keylock |
Port Size | 10 mm |
Valve Type | Pressure Relief |
Adjustment | Yes |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 3000 psi |
Actuation Option | Solenoid |
Weight | 0.0 LB |
