
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pilot/Drain | External Pilot/Internal Drain |
Surge Suppressor/Damper | None |
Center Position | All Ports Blocked |
Pilot Drain Code | None |
Electrical Options Code | None |
Spool Spring Arrangement Code | C |
Port Restrictor Plug Code | None |
Design No. | 10 |
Port T Pressure Rating | 5000 psi |
Pilot Valve Type Code | S |
AC/DC | AC |
Pilot Pressure Code | None |
Seal Material | Buna-N |
Solenoid Energization Code | None |
Spool Indicator Switch Code | None |
Pressure [Max] | 5000 psi |
Manual Override | Plain Override |
Coil Rating Code | B |
Pilot Valve Type | CETOP 3, Standard Performance |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Housing Code | None |
Tank Port Rating | 5000 |
Reducer Module | N/A |
Response Type | Standard Response |
Electrical Connection | No Connector |
Crossover | All Ports Blocked |
Port Restrictor Plugs | None |
Coil Type Code | U |
Pressure Port Check Valve Code | None |
Spool Control Modification Code | 1 |
Actuator Type | Solenoid |
Model No. | DG5V-8-S-2C-1-M-U-B-10 |
Operation | Pilot Operated |
EN Code | None |
Overrides | Plain Override Solenoid Ends |
Spool Code | 2 |
Gauge Ports Code | None |
Electrical Connector Code | None |
Mechanical Options Code | None |
Indicator Lights | No |
Valve Type | Standard-Duty |
Electrical Options | None |
Solenoid Indicator Lights Code | None |
Response Type Code | None |
Gauge Port | SAE-4 |
Coil Type | DIN 43650 |
Mechanical Options | Adjust Stroke on Both Ends |
NFPA Size | D08 |
Surge Suppressor/Damper Code | None |
Reducer Module Code | None |
Manual Override Option Code | None |
Rated Flow [Max] | 185 gal/min |
Solenoid | Double |
Pressure Port Check Valve Pressure | N/A |
Function | 3-Position Spring Centered |
Weight | 35.0 LB |
