
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Response Type Code | None |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Solenoid | Double |
Indicator Lights | No |
Pilot Pressure Code | None |
Operation | Pilot Operated |
Pilot Valve Type Code | S |
Function | 3-Position Spring Centered |
Coil Type Code | F |
Pilot Drain Code | T |
AC/DC | AC |
Response Type | Standard Response |
Solenoid Energization Code | None |
Spool Code | 0 |
Mechanical Options Code | None |
Center Position | All Ports Open |
Housing Code | W |
Spool Spring Arrangement Code | C |
Pilot/Drain | External Pilot/Internal Drain |
Electrical Connector Code | None |
Gauge Port | SAE-4 |
Surge Suppressor/Damper Code | None |
Port Restrictor Plugs | None |
Coil Rating Code | B |
Electrical Options | None |
Rated Flow [Max] | 185 gal/min |
Crossover | All Ports Open |
Mechanical Options | None |
EN Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Design No. | 10 |
Pressure Port Check Valve Pressure | N/A |
Tank Port Rating | 5000 |
Surge Suppressor/Damper | None |
Pressure [Max] | 5000 psi |
Reducer Module Code | None |
Manual Override Option Code | None |
Seal Material | Buna-N |
NFPA Size | D08 |
Solenoid Indicator Lights Code | None |
Spool Control Modification Code | None |
Electrical Connection | No Connector |
Port Restrictor Plug Code | None |
Pilot Valve Type | CETOP 3, Standard Performance |
Valve Type | Standard-Duty |
Pressure Port Check Valve Code | None |
Reducer Module | N/A |
Gauge Ports Code | None |
Spool Indicator Switch Code | None |
Port T Pressure Rating | 5000 psi |
Actuator Type | Solenoid |
Manual Override | Plain Override |
Electrical Options Code | None |
Overrides | Plain Override Solenoid Ends |
Model No. | DG5V-8-S-0C-T-M-FW-B-10 |
Weight | 35.0 LB |
